Please login to your online account to display your discounted pricing

Whatman™ Grade 589/2 Quantitative Filter Paper


Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Manufacturer: whatman™  WHT10300114

 View more versions of this product

Catalog No. 09-924-115

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material High-quality cotton linters
Thickness (Metric) 180μm
Diameter (Metric) 185mm
Flow Rate Medium
Format Circle
Color Code White Ribbon Filter
Grade 589/2
Particle Retention 4 to 12μm
Quantity 100Pack
Diameter (Metric) Filter 185mm
For Use With (Application) Determination of sand content in foodstuffs and more
Grade 589/2

Designed for gravimetric analysis

  • White Ribbon Filter for medium fine precipitates
  • Ashless
  • Medium filtration speed
  • For sand content measurement in foodstuffs
  • For flour grade determination
  • For aqueous suspension analysis