Please login to your online account to display your discounted pricing

Whatman™ Cyclopore™ Polycarbonate Membrane Filters


Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

Manufacturer: whatman™  WHT70604710

 View more versions of this product

Catalog No. 09-930-5-F

  • / Pack of 100 Each
 

Description & Specifications

Specifications

No. per Pack 100Pack
Wettability Hydrophilic
Diameter (Metric) Outer 47mm
Pore Size 1.0μm
Material Polycarbonate (PC)
Color Translucent

For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

  • No particle shedding provides ultra clean filtrate
  • Negligible absorption and adsorption of filtrate; nonhygroscopic
  • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
  • Hydrophilic with low levels of nonspecific protein binding
  • Low tare weight
  • Autoclavable: 30 min. at 121°C