missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Cyclopore™ Polycarbonate Membrane Filters

Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

Manufacturer:  Whatman™ 7060-4704

 View more versions of this product

Catalog No. 09-930-5C


 

Specifications

Description

Membrane, Filter; GE; Whatman; Cyclopore; Polycarbonate; Hydrophilic; For microscopy with contrasting background; Smooth for particle visibility; Negligible absorption/adsorption; low protein, stain affinity; Pore size: 0.4μm; Dia.: 47mm

For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

  • No particle shedding provides ultra clean filtrate
  • Negligible absorption and adsorption of filtrate; nonhygroscopic
  • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
  • Hydrophilic with low levels of nonspecific protein binding
  • Low tare weight
  • Autoclavable: 30 min. at 121°C

Description & Specifications

Specifications

0.4μm
47mm
Hydrophilic
Polycarbonate (PC)
Translucent
100Pack