Please login to your online account to display your discounted pricing

Whatman™ Cellulose Nitrate Membrane Filters


Manufactured under strictly controlled conditions. Whatman™ Cellulose Nitrate Membrane Filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity.

Manufacturer: whatman™  10400112

 View more versions of this product

Catalog No. 09-927-285

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100Pack
Thickness (Metric) 105 to 140μm
Format Circle
Diameter (Metric) 47mm
Pore Size (Metric) 8μm
Material Cellulose Nitrate
Diameter (English) 1.85 in.

Among the strongest of their type available, as measured and compared by burst pressure tests.
  • Narrow pore size distribution for improved surface capture and analysis.
  • Low levels of extractables to ensure sample integrity.
  • High strength and flexibility
  • Increased temperature stability
  • Reduced shrinkage