missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C Sheets

Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C Sheets are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

$319.00 - $1,385.00

Specifications

Material Borosilicate Glass
Flow Rate 10.5 sec./100mL
Grade Grade GF/C
Particle Retention 1.2μm
Thickness (Metric) 260 μm
View More Specs

Products 3
Catalog Number Mfr. No. Format Type Price Quantity  
Catalog Number Mfr. No. Format Type Price Quantity  
09927922
View Documents Promotion Details
Cytiva
1822849
Sheet Filter
Pack of 50 Each for $319.00
 
09-927-421
View Documents Promotion Details
Cytiva
1822866
Sheet Filter
Pack of 100 Each for $558.00
 
09-874-40A
Accessories View Documents Promotion Details
Cytiva
1822915
Sheet Filter
Pack of 25 Each for $1,385.00
 
Description

Description

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Medium to fast, high loading
  • Airflow: 6.7s/100mL
  • Air Monitoring
  • Clarification of aqueous liquids containing low to medium levels of fine particulates
  • Cell harvesting
  • Liquid scintillation counting
  • Marine chemistry and biochemistry
  • Radioimmunoassay procedures
Specifications

Specifications

Borosilicate Glass
Grade GF/C
260 μm
10.5 sec./100mL
1.2μm
Sheet
SDS
Product Certifications