missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/B Sheets
Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.
$615.00 - $3,355.25
Specifications
Material | Borosilicate Glass |
---|---|
Flow Rate | 5.5 sec./100mL |
Grade | Grade GF/B |
Particle Retention | 1.0μm |
Thickness (Metric) | 675 μm |
Catalog Number | Mfr. No. | Format | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Quantity | Price | Quantity | ||||
09927766
|
Cytiva
1821271 |
Sheet | 100 Pack |
Pack of 100 Each for $615.00
|
|
09-874-28A
|
Cytiva
1821915 |
Sheet | 25 Pack |
Pack of 25 Each for $3,355.25
|
|
Description
Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.
Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
- Fine particle filter with high wet-strength and high loading capacity
- Useful for liquid clarification and liquid scintillation counting
- Particularly useful when liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions
- Used in LSC techniques where high loading capacity is required
- Can be used as a finely retentive membrane filter
Specifications
Borosilicate Glass | |
Grade GF/B | |
675 μm |
5.5 sec./100mL | |
1.0μm |