Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles


Recommended by the EPA when the Toxicity Characteristic Leaching Procedure 1311 was developed. Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles remain a popular and prominent component for measuring landfill leachate composition with a TCLP test.

Manufacturer: whatman™  WHT1825150

 View more versions of this product

Catalog No. 09-874-76

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Diameter (English) Outside 0.59 in.
Flow Rate 19 sec./100mL/in.2
Format Circle
Grade GF/F
Particle Retention 0.7μm
Temperature (English) Maximum 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.016 in.
Thickness (Metric) 420μm
Diameter (Metric) Outside 1.5cm
For Use With (Application) Effective in filtering finely precipitated proteins, can be used with type GF/D as a prefilter for clarification of extremely difficult biochemical solutions and nucleic acids
Material Borosilicate Glass

  • High loading capacity
  • 0.6–0.8 µm nominal particle retention
  • Medium filtration speed
Applications:
  • DNA binding and purification
  • Filtering finely precipitated proteins
  • Filtering biochemical solutions, fluids, and nucleic acids

Accessories

Accessories for Catalog Number: 0987476

Item Mfr. No. Item Description Price Per Unit Quantity