Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets


Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Manufacturer: whatman™  WHT1827808

 View more versions of this product

Catalog No. 09-874-65

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Product Type Sheet; L x W: 51 x 305mm (2 x 12 in.)
Quantity 100Pack
Weight (Metric) 64g/m2
Format Sheet
Surface Type Smooth
Filtration Time 47 sec./100mL
Flow Rate 3.7 sec./100mL/in.2
Grade 934-AH
Particle Retention 1.5μm
Temperature (English) Maximum 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.017 in.
Thickness (Metric) 435μm
Material Borosilicate Glass

Grade 934-AH filters are smooth water quality filters with high retention efficiency. They are often used in total suspended solids analysis.

  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5µm
  • Withstands temperatures up to 500°C
  • Fast filtration speed

Accessories

Accessories for Catalog Number: 0987465

Item Mfr. No. Item Description Price Per Unit Quantity