Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D


Functions as a prefilter when used with GF/B microfiber filters. Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D provide efficient membrane protection, especially during liquid scintillation counting.

Manufacturer: whatman™  WHT1823055

 View more versions of this product

Catalog No. 09-874-46C

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Flow Rate 2.6 s/100mL/in2
Quantity 100Pack
Thickness (Metric) 675μm
Weight (Metric) 121g/m2
Diameter (Metric) Outside 55mm
Autoclavable Yes
Diameter (English) Outside 2.1 in.
Format Circle
Grade GF/D
Particle Retention 2.7μm
Temperature (English) Maximum 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.02 in.
Material Borosilicate Glass

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.

  • Thick and offer high loading capacity 
  • Function as a prefilter when used with GF/B.
  • Fits most filter holders
  • Nominal particle retention of 2.7µm
  • Fast filtration speed

Accessories

Accessories for Catalog Number: 0987446C

Item Mfr. No. Item Description Price Per Unit Quantity