missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C Sheets

Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C Sheets are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

Manufacturer:  Whatman™ 1822915

 View more versions of this product

Catalog No. 09-874-40A


 

Specifications

Description

Filters; Binder-free glass microfiber; Whatman; Type GF/C; Sheet; Collection of suspended solids, clarification of aqueous liquids, cell harvesting, liquid scintillation counting, 46L x 57cmW

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Medium to fast, high loading
  • Airflow: 6.7s/100mL
  • Air Monitoring
  • Clarification of aqueous liquids containing low to medium levels of fine particulates
  • Cell harvesting
  • Liquid scintillation counting
  • Marine chemistry and biochemistry
  • Radioimmunoassay procedures
Description & Specifications

Specifications

10.5 sec./100mL
GF/C
Sheet; L x W: 570 x 460mm
932°F
0.01 in.
53g/m2
Sheet
1.2μm
25Pack
500°C
260μm
Borosilicate Glass
Accessories