Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C


Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

Manufacturer: whatman™  WHT1822025

 View more versions of this product

Catalog No. 09-874-32A

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Product Type Circle; Diameter: 25mm
Quantity 100Pack
Thickness (Metric) 260μm
Weight (Metric) 53g/m2
Diameter (Metric) Outside 25mm
Diameter (English) Outside 0.98 in.
Flow Rate 10.5 sec./100mL
Format Circle
Grade GF/C
Particle Retention 1.2μm
Temperature (English) Maximum 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.01 in.
Material Borosilicate Glass

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.

  • Medium to fast, high loading
  • Airflow: 6.7s/100mL
  • Air Monitoring
  • Clarification of aqueous liquids containing low to medium levels of fine particulates
  • Cell harvesting
  • Liquid scintillation counting
  • Marine chemistry and biochemistry
  • Radioimmunoassay procedures

Accessories

Accessories for Catalog Number: 0987432A

Item Mfr. No. Item Description Price Per Unit Quantity