Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles


Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Manufacturer: whatman™  1827032

 View more versions of this product

Catalog No. 09-873BB

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 1.25 in.
Filtration Time 47 sec./100mL
Flow Rate 3.7 sec./100mL/in.2
Format Circle
Grade 934-AH
Particle Retention 1.5μm
Product Type Circle; Dia.: 32mm
Quantity 100Pack
Surface Type Smooth
Temperature (English) Maximum 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.017 in.
Thickness (Metric) 435μm
Weight (Metric) 64g/m2
Diameter (Metric) Outside 32mm
Material Borosilicate Glass

Grade 934-AH filters are often used in total suspended solids analysis.

  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5µm
  • Withstands temperatures up to 500°C
  • Fast filtration speed

Accessories

Accessories for Catalog Number: 09873BB

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07