Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/B


Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B are particularly useful for liquid clarification and liquid scintillation counting.

Manufacturer: whatman™  WHT1821024

 View more versions of this product

Catalog No. 09-874-22

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Format Circle
Product Type Glass microfiber filter
Thickness (Metric) 675μm
Diameter (Metric) Outside 24mm
Quantity 100Pack
Weight (Metric) 143g/m2
Flow Rate 5.5 sec./100mL
Grade GF/B
Material Borosilicate Glass
Diameter (English) Outside 0.9 in.
Temperature (English) Maximum 932°F
Thickness (English) 0.02 in.
Particle Retention 1μm
Temperature (Metric) Max 500°C

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.

  • Fine particle filter with high wet-strength and high loading capacity
  • Useful for liquid clarification and liquid scintillation counting
  • Particularly useful when liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions
  • Used in LSC techniques where high loading capacity is required
  • Can be used as a finely retentive membrane filter

Accessories

Accessories for Catalog Number: 0987422

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07