Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A


Combines high loading capacity with fine particle retention. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A are ideal for gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.

Manufacturer: whatman™  WHT1820090

 View more versions of this product

Catalog No. 09-874-16B

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Product Type Circle; Diameter: 9.0cm
Diameter (English) Outside 3.5 in.
Grade GF/A
Temperature (Metric) Max 500°C
Thickness (Metric) 0.26mm
Diameter (Metric) Outside 9cm
Thickness (English) 0.01 in.
Particle Retention 1.6μm
Temperature (English) Maximum 932°F
Format Circle
For Use With (Application) Water pollution effluent monitoring, filtering water, algae, bacterial cultures, foodstuff analyses, protein filtration, radioimmunoassay of weak beta-emitters, gravimetric determination of airborne particulates
Material Glass Microfiber
Flow Rate 13 sec./100mL

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.

  • High flow rate
  • Good loading capacity
  • Water pollution effluent monitoring
  • Filtering water, algae, bacterial cultures
  • Foodstuff analyses
  • Protein filtration
  • Radioimmunoassay of weak β-emitters

Accessories

Accessories for Catalog Number: 0987416B

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07