missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A

Combines high loading capacity with fine particle retention. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A are ideal for gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.

Manufacturer:  Whatman™ 1820042

 View more versions of this product

Catalog No. 09-874-14


 

Specifications

Description

Filters; Binder-free glass microfiber; Whatman; Type GF/A; Circle; For water and air pollution monitoring, filtering water, algae, bacterial cultures, Foodstuff analyses; Protein filtration; Diameter: 4.25cm

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • High flow rate
  • Good loading capacity
  • Water pollution effluent monitoring
  • Filtering water, algae, bacterial cultures
  • Foodstuff analyses
  • Protein filtration
  • Radioimmunoassay of weak β-emitters
Description & Specifications

Specifications

0.9 in.
Circle
1.6μm
932°F
0.01 in.
2.4cm
Glass Microfiber
13 sec./100mL
GF/A
Circle; Diameter: 4.25cm
500°C
0.26mm
Water pollution effluent monitoring, filtering water, algae, bacterial cultures, foodstuff analyses, protein filtration, radioimmunoassay of weak beta-emitters, gravimetric determination of airborne particulates
Accessories