missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles

Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Manufacturer:  Whatman™ 1827110

 View more versions of this product

Catalog No. 09-873H


 

Specifications

Description

Filter, Glass microfiber; Whatman; Type 934-AH; Binder-free; Circle; High retention efficiency at high flowrate; For air and water pollution monitoring, cell harvesting, liquid scintillation counting; Dia.: 11.0cm

Grade 934-AH filters are often used in total suspended solids analysis.
  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5µm
  • Withstands temperatures up to 500°C
  • Fast filtration speed
Description & Specifications

Specifications

4.33 in.
3.7 sec./100mL/in.2
934-AH
Circle; Dia.: 110mm
Smooth
500°C
435μm
110mm
47 sec./100mL
Circle
1.5μm
100Pack
932°F
0.017 in.
64g/m2
Borosilicate Glass
Accessories