missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Benchkote™ Surface Protector Rolls
Coated with an impermeable layer of polyethylene that prevents liquids from reaching benchtops. Whatman™ Benchkote™ Surface Protectors are suitable for saturation with disinfectant.
Manufacturer: Cytiva 23016160
Description
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications
580mm x 50m | |
Polyethylene | |
0.75L/m2 | |
580mm | |
50m |
Suitable for saturation with disinfectant | |
Benchtop Protector - Roll | |
23 in. | |
164 ft. | |
Each |
Promotions
-
Fisherbrand
Get a Welcome Basket with $25 Cytiva Purchase
Spend $25 or more on Cytiva products and get a welcome gift basket at no additional cost.: 06/30/21