missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Benchkote Surface Protector Pads

Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

Manufacturer:  Cytiva 2300594

Catalog No. 12-007-181



Description

Description

  • Strong: Benchkote surface protector is strong and tear resistant when wet or dry
  • Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
  • Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
  • Disposable: Benchkote paper can be incinerated after use
  • Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications

Specifications

Polyethylene
0.22mm
Surface protector
460mm
570mm
460 x 570mm
Polyethylene
22.5 in.
18 in.
50 Pads
SDS
Documents
Product Certifications
Promotions

Promotions