missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Benchkote Surface Protector Sheets

Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

Manufacturer:  Whatman™ 2300917

 View more versions of this product

Catalog No. 09-800-976


 

Specifications

Description

Protector, Surface; Whatman; Benchkote; Coated on one side with an impermeable layer of polyethylene; Paper side can be written on with ink or pencil; Help reduce exposure to bloodborne pathogens; Sheets; W x L: 460mm x 570mm; Sheet

  • Strong: Benchkote surface protector is strong and tear resistant when wet or dry
  • Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
  • Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
  • Disposable: Benchkote paper can be incinerated after use
  • Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Description & Specifications

Specifications

Polyethylene
Polyethylene
Surface protector
570mm
460 x 570mm
0.22mm
460mm
100 Sheets