Please login to your online account to display your discounted pricing

Whatman™ Kjeldahl Analysis Weighing Paper, Grade B-2


Dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil. Whatman Kjeldahl Analysis Weighing Paper, Grade B-2 is thin, lightweight, and low in nitrogen for accurate chemical analysis.

Manufacturer: whatman™  WHT10347672*

 View more versions of this product

Catalog No. 09-924-204

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 101.6 x 101.6mm (4 x 4 in.)
Type Parchment Paper
Thickness (Metric) 0.04mm
Format Sheet
Material Parchment paper
Length (Metric) 101.6mm
Width (Metric) 101.6mm
Quantity 500Pack
Width (English) 4 in.
Length (English) 4 in.
Grade B-2

  • Thin (0.04 mm) and lightweight (43 g/m2)
  • Transparent and smooth parchment surface
  • Simple weighing out and sample transfer
  • Reliable for quantitative transfer
  • Range of sheet sizes for ease-of-use
  • Low nitrogen paper that is residue-free for accurate chemical analysis