Please login to your online account to display your discounted pricing

Whatman™ Kjeldahl Analysis Weighing Paper, Grade B-2


Dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil. Whatman Kjeldahl Analysis Weighing Paper, Grade B-2 is thin, lightweight, and low in nitrogen for accurate chemical analysis.

Manufacturer: whatman™  WHT10347671*

 View more versions of this product

Catalog No. 09-924-203

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 76.2 x 76.2mm (3 x 3 in.)
Type Parchment Paper
Quantity 500Pack
Thickness (Metric) 0.04mm
Length (Metric) 76.2mm
Material Parchment paper
Width (Metric) 76.2mm
Format Sheet
Width (English) 3 in.
Grade B-2
Length (English) 3 in.

  • Thin (0.04 mm) and lightweight (43 g/m2)
  • Transparent and smooth parchment surface
  • Simple weighing out and sample transfer
  • Reliable for quantitative transfer
  • Range of sheet sizes for ease-of-use
  • Low nitrogen paper that is residue-free for accurate chemical analysis