Please login to your online account to display your discounted pricing

Whatman™ Autovial™ Syringeless Filters: 12mL Capacity


Faster sample handling, up to 12mL in volume

Manufacturer: whatman™  AV125UGMF

 View more versions of this product

Catalog No. 09-919

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Sterile No
Volume (Metric) <=12mL
Quantity 50/pk.
Material Glass Microfiber (GMF)
Type Syringeless Filter
Diameter (Metric) 25mm