Please login to your online account to display your discounted pricing

Whatman™ Autovial™ Syringeless Filters: 12mL Capacity


Faster sample handling, up to 12mL in volume

Manufacturer: whatman™  AV125SNAO

 View more versions of this product

Catalog No. 09-917C

  • / Pack of 40 Each
 

Description & Specifications

Specifications

Tip Material Polypropylene
Volume (Metric) <=12mL
Quantity 40/Pk.
Pore Size 0.2μm
Sterile Yes
Type Syringeless Filter
Diameter (Metric) 25mm
Material Nylon (NYL)
Autoclavable Yes