Please login to your online account to display your discounted pricing

Whatman™ Autovial™ Syringeless Filters: 12mL Capacity


Faster sample handling, up to 12mL in volume

Manufacturer: whatman™  WHTAV125ENAO

 View more versions of this product

Catalog No. 09-917B

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Volume (Metric) <=12mL
Quantity 50/pk.
Pore Size 0.2μm
Sterile No
Type Syringeless Filter
Diameter (Metric) 25mm
Material Nylon (NYL)