Please login to your online account to display your discounted pricing

Whatman™ Autovial™ Syringeless Filters: 12mL Capacity


Faster sample handling, up to 12mL in volume

Manufacturer: whatman™  WHTAV125EPP

 View more versions of this product

Catalog No. 09-921-6A

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Volume (Metric) <=12mL
Pore Size 0.2μm
Sterile No
Quantity 50/pk.
Diameter (Metric) 25mm
Material Polypropylene (PP)
Type Syringeless Filter