Please login to your online account to display your discounted pricing

Whatman™ Autovial™ Syringeless Filters: 12mL Capacity


Faster sample handling, up to 12mL in volume

Manufacturer: whatman™  WHTAV525UAQU

 View more versions of this product

Catalog No. 05-713-720

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Material Polyvinylidene Fluoride (PVDF)
Type Syringeless Filter
Quantity 1,000/pk.
Diameter (Metric) 25mm
Volume (Metric) <=12mL
Sterile No