missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Aqueous IFD, 0.2μm, 50mm, nylon

Aqueous IFD from GE is a polypropylene housed in-line filter/degasser (IFD) with nylon membrane. It connects to an HPLC line and simultaneously filters and degasses during HPLC mobile phase preparation.

$371.17 - $382.00

Specifications

Pore Size 0.2 μm
No. per Pack 10
Housing Material Polypropylene (PP)
For Use With (Application) Whatman Aqueous and Solvent IFD Inline Filter Degassers
Filtration Area 16 cm2
View More Specs

Products 2
Catalog Number Mfr. No. Inlet Connection (Metric) Price Quantity  
Catalog Number Mfr. No. Inlet Connection (Metric) Price Quantity  
09-703-90
View Documents
Cytiva
67265002
0.8 to 4 mm tubing
Pack of 10 Each for $371.17
 
36-099-2066
View Documents
Cytiva
67265002A
1/8 in. tubing only
Pack of 10 Each for $382.00
 
Description

Description

  • Faster than traditional methods of HPLC mobile phase preparation, saving time in the laboratory
  • Provides pure filtration of aqueous mobile phases without expensive degassing equipment
  • Chemically resistant polypropylene construction enables reliable filtration
  • Can be integrity-tested with the bubble point method
  • Includes end fittings – for replacements, see our IFD end fitting kit
Specifications

Specifications

0.2 μm
Polypropylene (PP)
16 cm2
10
Whatman Aqueous and Solvent IFD Inline Filter Degassers
Aqueous IFD, 0.2 μm, 50 mm, nylon (10 pcs)
SDS