Please login to your online account to display your discounted pricing

Whatman™ Anotop™ IC 10mm Syringe Filter


Can be used with most organic solvents and aqueous materials

Manufacturer: whatman™  WHT68099233

 View more versions of this product

Catalog No. 09-302-122

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Tip Material Polypropylene
Pressure Rating 100psi (6.9bar)
Type Anotop 10 IC
Material Anopore Inorganic Membrane (alumina matrix)
Diameter (Metric) 10mm
Hold up Volume (After Air Purge) <20μL
Pore Size 0.2μm
Applications Ion chromatography sample preparation, HPLC sample preparation
Inlet Style Female Luer Lok
Outlet Style Male Luer Slip
Disposable Yes
Quantity 100/pk.