missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Anotop™ 25 Plus Sterile Syringe Filters

Remove virtually 100% of particulates larger than pore size

$1,305.83 - $1,512.13

Specifications

Diameter (Metric) 25mm
Hold up Volume (After Air Purge) <200μL
Pressure Rating 100psi
Quantity 50/Pk.
Tip Material Polypropylene
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Pore Size Price Quantity  
Catalog Number Mfr. No. Pore Size Price Quantity  
09-926-24 Whatman™
68094122
0.2μm Pack of 50 Each for $1,305.83
09-926-25 Whatman™
68094112
0.1μm Pack of 50 Each for $1,394.91
09-926-26 Whatman™
68094102
0.02μm Pack of 50 Each for $1,512.13
Specifications

Description

Compatible with aqueous suspensions and a wide range of organic solvents. Handle volumes 100mL (25mm diameter filter).

  • Nondeformable, honeycombed Anopore™ membrane
  • Inherently hydrophilic membrane is free of adhesives and surfactants
  • Low protein binding, low fluid retention for maximum sample recovery
  • Unidirectional flow

Order Info

Hexagonal, thermal-welded polypropylene housing is free of adhesives and binders. Sterile units are individually packaged to avoid contamination.

Description & Specifications

Specifications

25mm
100psi
Polypropylene
<200μL
50/Pk.
Syringe Filter