Please login to your online account to display your discounted pricing

Whatman™ Anotop™ 25 Plus Non-Sterile Syringe Filters

Hold-up volume: <30μL (10mm size), <200μL (25mm)

$1,157.48 - $4,000.07

Specifications

Diameter (Metric) 25mm
Type Syringe Filter
Hold up Volume (After Air Purge) <200μL
Housing Material Polypropylene
Pressure Rating 100psi
View More Specs
Products
Catalog Number Mfr. No. Pore Size Quantity Price Quantity    

09-926-20

 
whatman™
68094022
0.2μm 50/Pk. Pack of 50 Each for $1,157.48

09-926-21

 
whatman™
68094012
0.1μm 50/Pk. Pack of 50 Each for $1,198.70

09-926-22

 
whatman™
68094002
0.02μm 50/Pk. Pack of 50 Each for $1,305.83

09-926-23

 
whatman™
68094024
0.2μm 200/Pk. Pack of 200 Each for $4,000.07
Description & Specifications

Specifications

Diameter (Metric) 25mm
Type Syringe Filter
Hold up Volume (After Air Purge) <200μL
Housing Material Polypropylene
Pressure Rating 100psi

Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.

Glass Microfiber Prefilter

  • Increases throughput
  • Maintains membrane performance
  • Reduces need for centrifuging before filtering, sequential filtering, or refiltering
  • Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
Characteristics
  • Hold-up volume: <30μL (10mm size), <200μL (25mm)
  • Pressure limit, 7kg/cm (100psi)