Please login to your online account to display your discounted pricing

Whatman™ Anotop™ 10 Plus Sterile Syringe Filters

Hold-up volume: <30μL (10mm size), <200μL (25mm)

$896.89 - $1,060.13

Specifications

Diameter (Metric) 10mm
Hold up Volume (After Air Purge) <30μL
Pressure Rating 100psi
Tip Material Polypropylene
Type Syringe Filter
View More Specs
Products
Catalog Number Mfr. No. Pore Size Price Quantity    

09-926-17

 
whatman™
68093122
0.2μm Pack of 50 Each for $896.89

09-926-18

 
whatman™
68093112
0.1μm Pack of 50 Each for $948.02

09-926-19

 
whatman™
68093102
0.02μm Pack of 50 Each for $1,060.13
Description & Specifications

Specifications

Diameter (Metric) 10mm
Hold up Volume (After Air Purge) <30μL
Pressure Rating 100psi
Tip Material Polypropylene
Type Syringe Filter

Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.

Glass Microfiber Prefilter

  • Increases throughput
  • Maintains membrane performance
  • Reduces need for centrifuging before filtering, sequential filtering, or refiltering
  • Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
Characteristics
  • Hold-up volume: <30μL (10mm size), <200μL (25mm)
  • Pressure limit, 7kg/cm (100psi)