Please login to your online account to display your discounted pricing

Whatman™ Anodisc™ Filter Membranes


Constructed with precision pore structure and narrow pore size distribution. Whatman™ Anodisc™ Filter Membranes ensure a high level of particle removal efficiency. Captures microorganisms and particulates on the surface of the membrane for subsequent analysis.

Manufacturer: whatman™  68097013

 View more versions of this product

Catalog No. 09-926-30

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 0.1μm
Material Aluminum oxide
Diameter (Metric) Outer 13mm
Quantity (No. per Case) 100Pack
Autoclavable Yes
Includes Without support ring
Hydrophobicity Hydrophilic
Membrane Type Anodisc 13

Anopore inorganic membrane circles available with or without support ring contain no lateral crossovers between individual pores.

  • Wide solvent compatibility reduces the need to stock a variety of membranes in the laboratory.
  • No additives used in the manufacturing process ensures minimal extractables and no sample contamination.
  • Extremely low protein binding minimizes sample loss.
  • Virtually transparent when wet making it highly suitable for microscopy studies.

Accessories

Accessories for Catalog Number: 0992630

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07