missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ 934-AH RTU Glass Microfiber Filters

Fast and convenient

$151.04 - $211.02

Specifications

For Use With (Application) Monitoring of rivers, lakes and coastal waters
Material Borosilicate Glass
Flow Rate 47 sec./100mL
Grade 934-AH RTU
Particle Retention 1.5μm
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (English) Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (English) Diameter (Metric) Price Quantity  
09-924-451 Edge
View Documents Promotion Details
Cytiva
9907047
1.8 in. 47 mm
Pack of 100 Each for $211.02
Edge
 
09-924-450
View Documents Promotion Details
Cytiva
9907042
1.67 in. 42.5 mm
Pack of 100 Each for $151.04
 
09-924-452
View Documents Promotion Details
Cytiva
9907055
2.1 in. 55 mm
Pack of 100 Each for $153.86
 
Description

Description

Fast and convenient

Whatman 934-AH, the most widely used filter for Total Suspended Solids Analysis, is now available in a time-saving, Ready-To-Use (RTU) format. The 934-AH RTU contains the trusted binder-free, high purity borosilicate glass microfiber filter mentioned in Standard Methods.

  • Use the pre–washed, pre–weighed filter immediately—no need to pre–treat
  • Each RTU filter is packaged within an aluminum pan with the filter weight clearly printed on a heat-resistant label
  • Efficient: Superior fine particle retention at high flowrates
  • High loading capacity: Capable of processing very turbid samples
  • High temperature tolerant: Can be used with temperatures up to 550°C

The 934-AH RTU meets the requirements under the latest edition of Standard Methods 2540D for determining total suspended solids in water. It is used for a wide range of water monitoring applications including:

  • Monitoring of rivers, lakes and coastal waters
  • Purified discharge of wastewater treatment plants
  • Monitoring discharge water from industrial plants

Specifications

Specifications

Monitoring of rivers, lakes and coastal waters
47 sec./100mL
1.5μm
550°C
435 μm
Borosilicate Glass
934-AH RTU
1022°F
0.017 in.
SDS
Product Certifications