Please login to your online account to display your discounted pricing

Whatman™ 4mm Puradisc™ Nonsterile PVDF Syringe Filters


Designed for high tensile strength, high solvent resistance, and low protein binding. Whatman™ 4mm Puradisc™ Nonsterile PVDF Syringe Filters are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.

Manufacturer: whatman™  WHT67920404

 View more versions of this product

Catalog No. 09-926-38

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Hold up Volume (After Air Purge) <10μL
Housing Material Pigment-free Polypropylene
Volume (Metric) Up to 2mL
Filtration Area (Metric) 0.2cm2
Inlet Style Female Luer Lock
Outlet Style Male Luer
Sterile Nonsterile
Quantity 500Pack
Diameter (Metric) 4mm
Material Polyvinylidene Difluoride (PVDF)
Pressure Rating 5.2bar
Pore Size 0.45μm
Type Syringe Filter

  • PVDF filtration media
  • Good resistance to organic solvents
  • Nonsterile
  • Polypropylene housing
  • Available with male Luer or tube-tip outlet  (allows direct filtration into microvial inserts)
  • Female Luer lock inlet