Please login to your online account to display your discounted pricing

Whatman™ 4mm Puradisc™ Nonsterile PVDF Syringe Filters


Designed for high tensile strength, high solvent resistance, and low protein binding. Whatman™ 4mm Puradisc™ Nonsterile PVDF Syringe Filters are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.

Manufacturer: whatman™  WHT67790402

 View more versions of this product

Catalog No. 09-910-11

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Hold up Volume (After Air Purge) <10μL
Outlet Style Male Luer
Sterile Nonsterile
Pressure Rating 5.2bar
Volume (Metric) Up to 2mL
Inlet Style Female Luer Lock
Housing Material Pigment-free Polypropylene
Filtration Area (Metric) 0.2cm2
Quantity 100Pack
Material Polyvinylidene Difluoride (PVDF)
Type Syringe Filter
Pore Size 0.2μm
Diameter (Metric) 4mm

  • PVDF filtration media
  • Good resistance to organic solvents
  • Nonsterile
  • Polypropylene housing
  • Available with male Luer or tube-tip outlet  (allows direct filtration into microvial inserts)
  • Female Luer lock inlet