missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Puradisc 13mm PTFE Syringe Filters

Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

Manufacturer:  Whatman™ 67751304

 View more versions of this product

Catalog No. 09-302-110


 

Specifications

Description

Filter, Syringe; Whatman; Puradisc 13; w/tube tip; Pigment-free PTFE housing; Inlet: Female luer lock; Outlet: Male luer; Low hold-up volumes; Autoclavable; 0.95g; 16.3 x 19.8mm; Sample volume: upto 10mL; Size: 0.45um; 50/Pk.

  • Excellent resistance to all organic solvents
  • Polypropylene-housed filters
  • Female Luer Lock inlet
  • Male Luer outlet
  • Nonsterile
  • Autoclavable
  • For samples up to 10mL
  • Filter area: 1.3cm2
  • Hold-up volume (with air purge) of ≤25μL
Not recommended for aqueous samples.

Description & Specifications

Specifications

Syringe Filter
Polytetrafluoroethylene (PTFE)
Polypropylene
Up to 10mL
1.3cm2
Male Luer
Tube tip
13mm
5.2bar
<=25μL
0.45μm
Female Luer Lock
Nonsterile
50Pack