Please login to your online account to display your discounted pricing

Whatman™ 4mm Puradisc Nylon Syringe Filters

For aqueous or aqueous-organic samples

$4,582.24 - $4,582.24

Specifications

Diameter (Metric) 4.0mm
Housing Material Polypropylene
Inlet Style female Luer-Lok
Material Nylon (NYL)
Outlet Style male Luer slip
View More Specs
Products
Catalog Number Mfr. No. Pore Size Quantity Sterile Price Quantity    

09-302-112

 
whatman™
67681302
0.2μm 2000/Pk. No Pack of 2000 Each for $4,582.24
Description & Specifications

Specifications

Diameter (Metric) 4.0mm
Housing Material Polypropylene
Inlet Style female Luer-Lok
Material Nylon (NYL)
Outlet Style male Luer slip

  • Nylon membrane with 0.2 or 0.45μm pore size
  • Polypropylene-housed filters
  • Nonsterile or presterilized by gamma radiation
  • Good resistance to methanol; limited resistance to acetonitrile
  • Inlet is a female Luer-Lock™; outlet has male slip Luer

  • For samples ≤2mL
  • Filter area 0.2cm2
  • Hold-up volume with air purge <10μL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.