Please login to your online account to display your discounted pricing

Whatman™ Puradisc 13mm PTFE Syringe Filters


Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

Manufacturer: whatman™  WHT67831302

 View more versions of this product

Catalog No. 09-911-4

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Outlet Style Male Luer
Inlet Style Female Luer Lock
Diameter (Metric) 13mm
Quantity 500Pack
Filtration Area (Metric) 1.3cm2
Pressure Rating 5.2bar
Sterile Nonsterile
Hold up Volume (After Air Purge) <=25μL
Pore Size 0.2μm
Type Syringe Filter
Housing Material Polypropylene
Volume (Metric) Up to 10mL
Material Polytetrafluoroethylene (PTFE)

  • Excellent resistance to all organic solvents
  • Polypropylene-housed filters
  • Female Luer Lock inlet
  • Male Luer outlet
  • Nonsterile
  • Autoclavable
  • For samples up to 10mL
  • Filter area: 1.3cm2
  • Hold-up volume (with air purge) of ≤25μL
Not recommended for aqueous samples.