Please login to your online account to display your discounted pricing

Whatman™ Puradisc 4mm PTFE Syringe Filters


Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 4mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

Manufacturer: whatman™  WHT67830402

 View more versions of this product

Catalog No. 09-911-3

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Filtration Area (Metric) 0.2cm2
Inlet Style Female Luer Lock
Quantity 500Pack
Housing Material Pigment-free Polypropylene
Diameter (Metric) 4mm
Outlet Style Male Luer
Pressure Rating 5.2bar
Sterile Nonsterile
Type Syringe Filter
Pore Size 0.2μm
Material Polytetrafluoroethylene (PTFE)
Hold up Volume (After Air Purge) <>10μL
Volume (Metric) Up to 2mL

  • Excellent resistance to all organic solvents
  • Polypropylene-housed filters
  • Female Luer Lock intlet
  • Male Luer outlet
  • Nonsterile
  • Autoclavable
  • For samples up to 2mL
  • Filter area: 0.2cm2
  • Hold-up volume (with air purge) of <10μL

Not recommended for aqueous samples.