Please login to your online account to display your discounted pricing

Whatman™ Puradisc™ 13mm Nonsterile Polypropylene Syringe Filters


Whatman™ Puradisc™ 13mm Nonsterile Syringe Polypropylene Filters may be used for biological and HPLC sample preparation.

Manufacturer: whatman™  67851304

 View more versions of this product

Catalog No. 09-912-4

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 13mm
Material Polypropylene
Pressure Rating 5.2 bar
Housing Material Polypropylene
Hold up Volume (After Air Purge) <25μL
Volume (Metric) Up to 10mL
Pore Size 0.45μm
Filtration Area (Metric) 1.3cm sq.
Inlet Style Female Luer-Lok
Outlet Style Male Luer slip
Sterile No
No. per Pack 500
Description Dimensions: 16.3 × 19.8mm

  • Diameter: 13mm
  • Autoclave at 121°C (131°C max)
  • Sample volume up to 10mL
  • Low hold-up volume <25μL ensures maximum sample recovery
  • Optional glass microfiber
  • Tube-tip format (optional)