missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Puradisc™ 13mm Nonsterile Polypropylene Syringe Filters

Whatman™ Puradisc™ 13mm Nonsterile Syringe Polypropylene Filters may be used for biological and HPLC sample preparation.

$445.11 - $1,889.87

Specifications

Diameter (Metric) 13mm
Type Syringe Filter
Volume (Metric) Up to 10mL
Filtration Area (Metric) 1.3 sq. cm
Housing Material Polypropylene
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Material Pore Size Price Quantity  
Catalog Number Mfr. No. Material Pore Size Price Quantity  
09-912-4 Whatman™
67851304
Polypropylene 0.45μm Pack of 500 Each for $1,889.87
09-912-7 Whatman™
67881302
Polypropylene 0.2μm Pack of 100 Each for $445.11
09-912-8 Whatman™
67881304
Polypropylene 0.45μm Pack of 100 Each for $445.11
09940034 Whatman™
67851302
Polypropylene 0.2μm Pack for $1,861.13
Specifications

Description

 

  • Diameter: 13mm
  • Autoclave at 121°C (131°C max)
  • Sample volume up to 10mL
  • Low hold-up volume <25μL ensures maximum sample recovery
  • Optional glass microfiber
  • Tube-tip format (optional)
  •  

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

13mm
Up to 10mL
Polypropylene
Male Luer
Syringe Filter
1.3 sq. cm
Female Luer lock
Non-sterile