missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GE Healthcare Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters

Designed for high tensile strength, high solvent resistance, and low protein binding. Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.

Manufacturer:  GE Healthcare 67651304

 View more versions of this product

Catalog No. 05-713-409



Description

Description

  • PVDF filtration media
  • Good resistance to organic solvents
  • Nonsterile
  • Polypropylene housing
  • Autoclavable available
  • Available with male Luer slip or tube-tip outlet (allows direct filtration into microvial inserts)
  • Inlet is female Luer lock type
Specifications

Specifications

Non-sterile
13 mm
Polyvinylidene Difluoride (PVDF)
Polypropylene (PP)
Whatman Puradisc syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 mL.
0.45μm
Female luer lock
Puradisc 13 mm Polyvinylidene Difluoride Syringe Filter, 0.45 μm (2000 pcs)
16.3 x 19.8 mm
Syringe Filter
13mm
5.2 bar (75 psi)
<25μL
Up to 10mL
1.3 cm2
Male luer
Up to 10 mL
2000 Pieces
Documents