missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Puradisc™ 13mm Sterile Syringe Filters
Whatman™ Puradisc™ 13mm Sterile Syringe Filters may be used for biological and HPLC sample preparation.
Supplier: Cytiva 67911302
Description
- Diameter: 13mm
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Autoclavable | |
PVDF | |
Sterile | |
<257 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 10 mL |
Puradisc 13 mm Polyvinylidene Difluoride Syringe Filter, sterile, 0.2 μm (50 pcs) | |
0.2 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
13 mm |