missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters
Designed for high tensile strength, high solvent resistance, and low protein binding. Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.
Supplier: Cytiva 67771304
Description
- PVDF filtration media
- Good resistance to organic solvents
- Nonsterile
- Polypropylene housing
- Autoclavable available
- Available with male Luer slip or tube-tip outlet (allows direct filtration into microvial inserts)
- Inlet is female Luer lock type
Specifications
Puradisc 13 mm Polyvinylidene Difluoride Syringe Filter, with tube tip, 0.45 μm (50 pcs) | |
0.45 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
50 Pieces | |
Up to 10 mL | |
13 mm |
PVDF | |
Non-sterile | |
<25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |