Please login to your online account to display your discounted pricing

Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters


Designed for high tensile strength, high solvent resistance, and low protein binding. Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.

Manufacturer: whatman™  WHT67651302

 View more versions of this product

Catalog No. 09-302-113

  • / Pack of 2000 Each
 

Description & Specifications

Specifications

Material Polyvinylidene Difluoride (PVDF)
Pressure Rating 5.2bar
Hold up Volume (After Air Purge) <25μL
Volume (Metric) Up to 10mL
Quantity 2000Pack
Outlet Style Male Luer
Inlet Style Female Luer lock
Filtration Area (Metric) 1.3cm2
Type Syringe Filter
Housing Material Polypropylene
Sterile No
Pore Size 0.2μm
Diameter (Metric) 13mm

  • PVDF filtration media
  • Good resistance to organic solvents
  • Nonsterile
  • Polypropylene housing
  • Autoclavable available
  • Available with male Luer slip or tube-tip outlet (allows direct filtration into microvial inserts)
  • Inlet is female Luer lock type