Please login to your online account to display your discounted pricing

Whatman™ 13mm Puradisc Nylon Syringe Filters


For aqueous or aqueous-organic samples

Manufacturer: whatman™  WHT67861301

 View more versions of this product

Catalog No. 09-913-3

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Outlet Style male Luer slip
Sterile Yes
Housing Material Polypropylene
Hold up Volume (After Air Purge) <=25mL
Volume (Metric) Up to 10mL
Pore Size 0.1μm
Filtration Area (Metric) 1.3cm sq.
Inlet Style female Luer-Lok
Type Syringe Filter
Quantity Pk. of 50
Diameter (Metric) 13mm
Material Nylon (NYL)