Please login to your online account to display your discounted pricing

Whatman™ 13mm Puradisc Nylon Syringe Filters


For aqueous or aqueous-organic samples

Manufacturer: whatman™  67891301

 View more versions of this product

Catalog No. 09-913-8

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 13mm
Material Nylon (NYL)
Housing Material Polypropylene
Hold up Volume (After Air Purge) <=25μL
Volume (Metric) Up to 10mL
Pore Size 0.1μm
Filtration Area (Metric) 1.3cm sq.
Inlet Style female Luer-Lok
Outlet Style male Luer slip
Sterile No
Quantity Pk. of 100

  • Nylon membrane in three pore sizes: 0.1, 0.2 and 0.45μm
  • Polypropylene-housed filters
  • Nonsterile or presterilized by gamma radiation
  • Good resistance to methanol; limited resistance to acetonitrile
  • Inlet is a female Luer-Lock™; outlet has male slip Luer

  • Handle samples up to 10mL
  • Filter area 1.3cm2 Hold-up volume with air purge ≤25μL