missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wells Lamont™ Reusable Half-Finger Nylon Glove Liners
Reusable Half-Finger Nylon Glove Liners are constructed of 100% nylon for a high level of mobility and comfort. Capable of withstanding up to 30 wash cycles without shrinkage.
$7.46 - $38.02
Specifications
Coating Material | Uncoated |
---|---|
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Material | Nylon |
Description
- 100% continuous nylon filament construction is thin and comfortable
- Fully launderable up to 30 times without shrinkage
- Reduced replacement costs and waste disposal
- Ideal for use in critical environments and clean rooms
- Half-finger length
- Ambidextrous
- Made in US
Specifications
Uncoated | |
Reusable | |
Nylon | |
Half | |
Knit |
White | |
Ambidextrous | |
Glove Liners | |
Critical Environments, Cleanrooms, Electronics Assembly, and Inspection | |
M006.LC |