Please login to your online account to display your discounted pricing

Wells Lamont™ Industrial Extra-Heavyweight Terry Cloth Gloves

Made from high-loop terry cloth, a natural insulator

$314.92 - $314.92

Specifications

Color Brown
Color White
Material Terrycloth
Size X-Large
For Use With (Application) flexibility and comfort in most applications
View More Specs
Products
Catalog Number Mfr. No. Temperature (English) Max. Temperature (Metric) Max Price Quantity    

19-013299

 
jomac canada
636HRL
450°F 232.22°C Dozen of 12 Pair for $314.92
Case of 5 Dozen for $1,574.60
Description & Specifications

Specifications

Color Brown
Color White
Material Terrycloth
Size X-Large
For Use With (Application) flexibility and comfort in most applications
Glove Cuff Style Gauntlet
Hand Ambidextrous

  • Withstand temperatures up to 450°F (232°C )
  • Maintain flexibility and comfort in most applications
  • An excellent alternative to asbestos or leather
  • Lined, preshrunk, and launderable
  • Gauntlet cuff: 5.5 in. long (14cm)
  • Colors: Brown and White