missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wells Lamont™ Whizard™ Cut Resistant Sleeve, Heavy Duty
Whizard™ Heavy Duty Cut Resistant Sleeve offers superior cut protection from arm lacerations. The white armguard is the highest cut resistance sleeve offered in the Whizard™ sleeve line. Constructed from a combination of high performance materials offering A8 ANSI cut protection.
Supplier: Wells Lamont™ 333559
Description
- Handguard™ II yarn technology
- Outstanding cut and wear resistance for a long service life
- ANSI Cut Level A8
- Prewashed and preshrunk for a close fit
- Armguard offers great protection for the arm
- Available in different lengths
- 20 in. and 22 in. has a clip attached on the upper arm that allows the sleeve to stay in place
- Made in the USA
Specifications
Handguard II | |
White | |
10 in. |
Fiber, Stainless Steel | |
Knit | |
25.4 cm |